Single Row - Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 120,9x120,9x33,3 mm |
---|---|
Package weight | 578,3 g |
Inner diameter | 76.2 mm |
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days