Tapered Roller Bearing 2TS Assembly
Inner diameter | 49.276 mm |
---|---|
Outer diameter | 114.3 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x114,3x114,3 mm |
---|---|
Logistic Weight | 4629 g |
Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
Inner diameter | 49.276 mm |
Outer diameter | 114.3 mm |
Width | 95.25 mm |
Usually arrives within 14 working days