Tapered roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 71 mm |
Logistic Weight | 29900 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 71 mm |
Bearing Clearance | CN |
Series | 322 |
Material | Bearing Steel |
Cage | Steel |
Limit speed | 2490 rpm |
Total bearing width | 91 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1640000 N |
Basic dynamic load, radial - Cr | 1190000 N |
In stock: Next day delivery