Tapered roller bearing Timken M224711, Outer diameter: 172.242 mm | Inner diameter: 120.65 mm | Width: 27.783 mm
Single Row - Cup
See technical informationReferences
Timken:M224711
Rubix:105A9334
Manufacturer :100067245
EAN:0053893519906







Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 172.242 mm |
| Width | 27.783 mm |
Product details : TIMKEN M224711-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 186,2x186,2x42,7 mm |
|---|---|
| Package weight | 715,3 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 172.242 mm |
| Width | 27.783 mm |
| Bearing Clearance | cn |
| Weight | 2.5 kg |
| Series | ts (tapered single) imperial |
| Total bearing width | 35.72 mm |
| Basic static load, radial - C0r | 422000 N |
| Basic dynamic load, radial - Cr | 244000 N |
Show UNSPSC/ECL@SS
£ 205.03 excl. VAT
/ Each
£ 246.04 incl. VAT
- Usually arrives within 14 working days