Tapered Roller Bearing
Inner diameter | 46 mm |
---|---|
Outer diameter | 75 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x70,25x70,25 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 46 mm |
Outer diameter | 75 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | lm |
Reference speed | 0 rpm |
Limit speed | 0 rpm |
Total bearing width | 18 mm |
Basic static load, radial - C0r | 71 N |
Basic dynamic load, radial - Cr | 50.1 N |
Usually arrives within 14 working days