Tapered roller bearing Timken HM807046-70016, Outer diameter: 81.534 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM807046-70016
Rubix:101A7100
Manufacturer :100099558
EAN:0053893936215


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 81.534 mm |
| Width | 36.512 mm |
Product details : TIMKEN HM807046-70016 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,6x100,6x45,5 mm |
|---|---|
| Package weight | 971,1 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 81.534 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.98 excl. VAT
/ Each
£ 106.78 incl. VAT
- Delivery usually within ( 7 ) days