References
Timken:JRM4549A-90UQ3
Rubix:397A5701
EAN:0053893717753
Product details : TIMKEN JRM4549A-90UQ3 TAPERED ROLLER BEARING
The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.
Strengths
Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.
Applications
Medium and heavy truck wheels; Trailers
Technical specifications
Attributes
| Logistic Weight | 1293 g |
|---|---|
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Show UNSPSC/ECL@SS
£ 160.25 excl. VAT
/ Each
£ 192.30 incl. VAT
- Usually arrives within 14 working days

