Single Row - Cup
Outer diameter | 112.712 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 240,0 g |
Outer diameter | 112.712 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days