Tapered roller bearing Timken L217849-30000, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:L217849-30000
Rubix:396A9913
EAN:0053893512020


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 20.638 mm |
Product details : TIMKEN L217849-30000 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,574x106,934x106,934 mm |
|---|---|
| Logistic Weight | 499 g |
| Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 123.825 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 1.815 kg |
| Series | l217800 |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 572.62 excl. VAT
/ Each
£ 687.14 incl. VAT
- Usually arrives within 14 working days