Tapered roller bearing NTN 4T-M88040, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-M88040
See technical informationReferences
NTN:4T-M88040
Rubix:204A8432
EAN:4547359490015




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
Product details : NTN 4T-M88040 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,262x68,262x22,225 mm |
|---|---|
| Logistic Weight | 283 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ Each
£ 19.08 incl. VAT
- Usually arrives within 14 working days