Tapered roller bearing NTN 4T-68450, Outer diameter: 145.5 mm | Inner diameter: 114.3 mm | Width: 31.75 mm
NTN - Tapered Roller Bearing - 4T-68450
See technical informationSee documentsReferences
NTN:4T-68450
Rubix:204A7881
EAN:4547359586466




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 145.5 mm |
| Width | 31.75 mm |
Documents
Product details : NTN 4T-68450 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x31,75 mm |
|---|---|
| Logistic Weight | 1879 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 145.5 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 77.81 excl. VAT
/ Each
£ 93.37 incl. VAT
- Usually arrives within 14 working days