Tapered roller bearing Timken HM88649A/HM88613, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:HM88649A/HM88613
Rubix:100A0399
EAN:0053893659053


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 25.4 mm |
Product details : TIMKEN HM88649A-99401 TAPERED ROLLER BEARING
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,336x73,152x73,152 mm |
|---|---|
| Logistic Weight | 221 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 73.025 mm |
| Width | 25.4 mm |
| Weight | 0.53 kg |
| Series | hm88600 |
| Material | low-alloy carbon-chromium bearing steel (52100 and others per astm a295) |
| Cage | steel |
| Total bearing width | 27 mm |
| Standard | abma (inch part numbering system for tapered roller bearings); iso 355 referenced in timken tapered roller bearing documentation |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 76800 N |
Show UNSPSC/ECL@SS
£ 92.17 excl. VAT
/ Each
£ 110.60 incl. VAT
- Delivery usually within ( 7 ) days