Single Row - Cup
Inner diameter | 122.936 mm |
---|---|
Outer diameter | 82 mm |
Width | 17 mm |
Packaged dimensions (D x W x H) | 143,0x143,0x28,7 mm |
---|---|
Package weight | 165,1 g |
Inner diameter | 122.936 mm |
Outer diameter | 82 mm |
Width | 17 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days