Timken Tapered Roller Bearing 575
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 139.992 mm |
Width | 82.55 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 1753,1 g |
Inner diameter | 82.55 mm |
Outer diameter | 139.992 mm |
Width | 82.55 mm |
Bearing Clearance | CN |
Series | 575 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days