Tapered roller bearing NTN 32336, Outer diameter: 380 mm | Inner diameter: 180 mm | Width: 134 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:32336
Rubix:204A6758
EAN:4547359752267



Product details : NTN 32336 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x134 mm |
|---|---|
| Logistic Weight | 75000 g |
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 134 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 3,385.56 excl. VAT
/ Each
£ 4,062.67 incl. VAT
- Usually arrives within 14 working days
