Single Row - Cup
Outer diameter | 447.675 mm |
---|---|
Width | 68.262 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 295,4x295,4x52,4 mm |
---|---|
Package weight | 2608,2 g |
Outer diameter | 447.675 mm |
Width | 68.262 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days