Tapered Roller Bearing Cone
Inner diameter | 90 mm |
---|---|
Width | 36.322 mm |
Logistic Weight | 1665 g |
---|---|
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 90 mm |
Width | 36.322 mm |
Series | 595 |
Cage | Steel |
Basic static load, radial - C0r | 319000 N |
Basic dynamic load, radial - Cr | 42400 N |
Usually arrives within 14 working days