Tapered roller bearing Timken 72225C-907A2, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.788 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:72225C-907A2
Rubix:397A5591
Manufacturer :100096187
EAN:0053893794839
brand logo

Technical specifications

Inner diameter57.15 mm
Outer diameter123.825 mm
Width77.788 mm
See all Specifications

Product details : TIMKEN 72225C-907A2 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)77,788x123,825x123,825 mm
Logistic Weight4069 g
Package weight4069,2 g
Inner diameter57.15 mm
Outer diameter123.825 mm
Width77.788 mm
Bearing Clearancecn
127 mm
127 mm
£ 733.94 excl. VAT
/ Each
£ 880.73 incl. VAT
  • Usually arrives within 14 working days