Tapered roller bearing NTN 4T-72212C/72487, Outer diameter: 123.825 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-72212C/72487
See technical informationSee documentsReferences
NTN:4T-72212C/72487
Rubix:204A7893
EAN:4547359671179




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-72212C/72487 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x123,825x36,512 mm |
|---|---|
| Logistic Weight | 2048 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 123.825 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Delivery usually within ( 3 ) days