Tapered roller bearing Timken LL758715, Outer diameter: 381 mm | Inner diameter: 323.85 mm | Width: 20.638 mm
Single Row - Cup
See technical informationReferences
Timken:LL758715
Rubix:397A7419
Manufacturer :100114227
EAN:0053893683140







Technical specifications
| Inner diameter | 323.85 mm |
|---|---|
| Outer diameter | 381 mm |
| Width | 20.638 mm |
Product details : TIMKEN LL758715-20000 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 1641,1 g |
|---|---|
| Inner diameter | 323.85 mm |
| Outer diameter | 381 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 1.36 kg |
| Series | ll758700 |
| Total bearing width | 28.575 mm |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 246000 N |
Show UNSPSC/ECL@SS
£ 1,178.89 excl. VAT
/ Each
£ 1,414.67 incl. VAT
- Delivery usually within ( 7 ) days