Tapered roller bearing FAG 32952-XL, Outer diameter: 360 mm | Inner diameter: 260 mm | Width: 48 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32952
FAG:32952-XL
Rubix:238A3128
Manufacturer :0850681790000
EAN:4054369725094

Product details : FAG 32952-XL TAPERED ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Cage | steel |
| Limit speed | 2150 rpm |
| Total bearing width | 63.5 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1500000 N |
| Basic dynamic load, radial - Cr | 890000 N |
Show UNSPSC/ECL@SS
£ 1,783.40 excl. VAT
/ Each
£ 2,140.08 incl. VAT
- Delivery usually within ( 7 ) days
