References
Timken:05180D
Rubix:397A7648
EAN:0053893163970
Product details : TIMKEN 05180D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,146x45,974x45,974 mm |
|---|---|
| Logistic Weight | 200 g |
| Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
Show UNSPSC/ECL@SS
£ 494.70 excl. VAT
/ Each
£ 593.64 incl. VAT
- Usually arrives within 14 working days

