Single Row Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 54 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 54 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Total bearing width | 54 mm |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 363000 N |
Usually arrives within 14 working days