Tapered roller bearing Timken LM603015, Outer diameter: 152.4 mm | Width: 16.67 mm


Single Row - Cup

References
timken:LM603015
rubix:397A7447
manufacturer :100131407
ean:0053893650449
brand logo
brand logo
Technical specifications
Outer diameter152.4 mm
Width16.67 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN LM603015-20024 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,6x84,6x26,7 mm
Package weight178,7 g
Outer diameter152.4 mm
Width16.67 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 101.25 excl. VAT
/ Each
£ 121.50 incl. VAT
  • Usually arrives within 14 working days