Tapered roller bearing Timken LM545810-30000, Outer diameter: 438.048 mm | Inner diameter: 283.718 mm | Width: 53.975 mm
Single Row - Cup
See technical informationReferences
Timken:LM545810-30000
Rubix:397A0039
Manufacturer :100132177
EAN:0053893645841






Technical specifications
| Inner diameter | 283.718 mm |
|---|---|
| Outer diameter | 438.048 mm |
| Width | 53.975 mm |
Product details : TIMKEN LM545810-30000 PRECISION TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
|---|---|
| Package weight | 2797,8 g |
| Inner diameter | 283.718 mm |
| Outer diameter | 438.048 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,835.03 excl. VAT
/ Each
£ 3,402.04 incl. VAT
- Usually arrives within 14 working days