Tapered Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Series | 322 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Total bearing width | 77 mm |
In stock: Next day delivery