NTN - Tapered Roller Bearing - 4T-2558
Inner diameter | 30.162 mm |
---|---|
Outer diameter | 49 mm |
Width | 25.357 mm |
Logistics dimensions (L x W x H) | 66,421x66,421x25,36 mm |
---|---|
Logistic Weight | 322 g |
Inner diameter | 30.162 mm |
Outer diameter | 49 mm |
Width | 25.357 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days