Tapered roller bearing NTN 4T-M802048/M802011, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 26.543 mm
NTN - Tapered Roller Bearing - 4T-M802048/M802011
See technical informationReferences
NTN:4T-M802048/M802011
Rubix:204A8410
EAN:4547359489606




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 26.543 mm |
Product details : NTN 4T-M802048/M802011 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistic Weight | 648 g |
|---|---|
| Inner diameter | 41.275 mm |
| Outer diameter | 82.55 mm |
| Width | 26.543 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 8500 N |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Delivery usually within ( 3 ) days