SKF NJ 219 ECJ CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing NJ… Series

See technical information

References

SKF:NJ 219 ECJ
Rubix:266A6818
Manufacturer :13370
EAN:7316577042149
SKF CYLINDRICAL ROLLER BEARING SINGLE ROW NJ 219 ECJ

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Product details : SKF NJ 219 ECJ CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistic Weight2861 g
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed4300 rpm
Basic static load, radial - C0r265000 N
Basic dynamic load, radial - Cr255000 N
£ 350.26 excl. VAT
/ Each
£ 420.31 incl. VAT
  • Usually arrives within 14 working days