FAG NJ205-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167342970030
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NJ205-E-XL-TVP2-C3
Rubix:229A1369
Manufacturer :0167342970030
EAN:4012801254892

Documents
Product details : FAG NJ205-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167342970030
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 139 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11600 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Delivery usually within ( 7 ) days
