Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 3350 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 450000 N |
Usually arrives within 14 working days