NTN NU2217EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, polyamide cage
See technical informationReferences
NTN:NU2217EAT2X
Rubix:394A6798
EAN:4550253016045



Product details : NTN NU2217EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores and flanged rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation during operation for an allowable speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation during operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Pumps and hydraulic motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Pumps and hydraulic motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 122.49 excl. VAT
/ Each
£ 146.99 incl. VAT
- Delivery usually within ( 3 ) days
