NTN NUP208C3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP208C3U
See technical informationSee documentsReferences
NTN:NUP208C3U
Rubix:205A6899
EAN:4547359772364



Documents
Product details : NTN NUP208C3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 415 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 38.44 excl. VAT
/ Each
£ 46.13 incl. VAT
- Usually arrives within 14 working days
