FAG SL183044-A-C3 SL183044AC3 104990030

Cylindrical roller bearing

See technical information
References
INA:SL183044-A-C3
Rubix:229A2032
Manufacturer :0000104990030
EAN:4012802367775
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter340 mm
Width90 mm
See all Specifications

Product details : FAG SL183044-A-C3 SL183044AC3 104990030


Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x340x340 mm
Logistic Weight27920 g
Inner diameter220 mm
Outer diameter340 mm
Width90 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Reference speed800 rpm
Basic static load, radial - C0r1820000 N
Basic dynamic load, radial - Cr1150000 N
Show UNSPSC/ECL@SS
£ 2,488.90 excl. VAT
/ Each
£ 2,986.68 incl. VAT
  • Usually arrives within 14 working days