Single Row - Flanged Cup
Outer diameter | 160.338 mm |
---|---|
Width | 16.67 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 200,1x200,1x30,3 mm |
---|---|
Package weight | 419,6 g |
Outer diameter | 160.338 mm |
Width | 16.67 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days