Tapered roller bearing SKF LM 300849/811/Q, Outer diameter: 69.975 mm | Inner diameter: 41 mm | Width: 18 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 300849/811/Q
Rubix:105A0755
Manufacturer :47143
EAN:7316577711168

Product details : SKF TAPER ROLLER BEARING LM300849/811/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x63,01x63,01 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 41 mm |
| Outer diameter | 69.975 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | lm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 7000 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 18 mm |
| Basic static load, radial - C0r | 58500 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days
