NTN - Tapered Roller Bearing - 4T-55187C
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 85.5 mm |
Width | 26.909 mm |
Logistics dimensions (L x W x H) | 109,982x109,982x26,909 mm |
---|---|
Logistic Weight | 906 g |
Inner diameter | 47.625 mm |
Outer diameter | 85.5 mm |
Width | 26.909 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 136000 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days