Tapered roller bearing NSK HR320/32XJ, Outer diameter: 55 mm | Inner diameter: 37 mm
Single-Row Tapered Roller Bearing
See technical informationReferences
NSK:HR320/32XJ
Rubix:230A0081
EAN:00029176491030


Technical specifications
| Inner diameter | 37 mm |
|---|---|
| Outer diameter | 55 mm |
| Bearing Clearance | cn |
Product details : NSK 320/32XJ TAPERED ROLLER BEARING
Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. For metric-design medium-angle and steep-angle tapered roller bearings, the respective contact angle symbol C or D is added after the bore number. For normal-angle tapered roller bearings, no contact angle symbol is used. Medium-angle tapered roller bearings are primarily used for the pinion shafts of differential gears of automobiles. Among those with high load capacity(HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable. Among metric-design tapered roller bearings specified by ISO355, there are those having new dimensions that are different than the dimension series 3XX used in the past. Part of them are listed in the bearing tables. They conform to the specifications of ISO for the smaller end diameter of the cup and contact angle. The cone and cup assemblies are internationally interchangeable.
Technical specifications
Attributes
| Inner diameter | 37 mm |
|---|---|
| Outer diameter | 55 mm |
| Bearing Clearance | cn |
| Series | hr |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days