Tapered roller bearing Timken 32044XDF, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 152 mm


Double Row - Face to Face Spacer Assembly

References
timken:32044XDF
rubix:397A4943
manufacturer :190035958
ean:0053893368429
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter340 mm
Width152 mm
See all Specifications

Product details : TIMKEN 32044XDF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight49636,6 g
Inner diameter220 mm
Outer diameter340 mm
Width152 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 3,094.10 excl. VAT
/ Each
£ 3,712.92 incl. VAT
  • Usually arrives within 14 working days