Single Row - Cup
Outer diameter | 109.538 mm |
---|---|
Width | 15.083 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 184,6 g |
Outer diameter | 109.538 mm |
Width | 15.083 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days