Tapered Roller Bearings
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 85.001 mm |
Width | 40.64 mm |
Logistics dimensions (L x W x H) | 96x96x27 mm |
---|---|
Logistic Weight | 360 g |
Packaged dimensions (D x W x H) | 96x96x27 mm |
Package weight | 360 g |
Inner diameter | 50.8 mm |
Outer diameter | 85.001 mm |
Width | 40.64 mm |
Series | 18700 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 40.64 mm |
Standard | ISO |
Basic static load, radial - C0r | 67500 N |
Basic dynamic load, radial - Cr | 95200 N |
Usually arrives within 14 working days