Tapered roller bearing Timken 759-90078, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 104.772 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:759-90078
Rubix:397A8535
EAN:0053893085197


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 104.772 mm |
Product details : TIMKEN 759-90078 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,902x162,052x162,052 mm |
|---|---|
| Logistic Weight | 8521 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 161.925 mm |
| Width | 104.772 mm |
| Bearing Clearance | cn |
| Weight | 8.614 kg |
| Total bearing width | 104.772 mm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 84800 N |
Show UNSPSC/ECL@SS
£ 997.93 excl. VAT
/ Each
£ 1,197.52 incl. VAT
- Usually arrives within 14 working days