Tapered Roller Bearing Cup
Outer diameter | 111.125 mm |
---|---|
Width | 20.638 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 44,45x149,225x149,225 mm |
---|---|
Logistic Weight | 1624 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1623,9 g |
Outer diameter | 111.125 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days