Tapered roller bearing Timken 18590/18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 16.67 mm
Tapered Roller Bearings
See technical informationReferences
Timken:18590/18520
Rubix:1275686
Manufacturer :100147289
EAN:0053893654355




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 16.67 mm |
Product details : TIMKEN 18590-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x27 mm |
|---|---|
| Logistic Weight | 280 g |
| Packaged dimensions (D x W x H) | 85x85x27 mm |
| Package weight | 280 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.025 mm |
| Width | 16.67 mm |
| Weight | 0.3 kg |
| Series | 18500 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) |
| Cage | steel |
| Total bearing width | 16.67 mm |
| Standard | precision abma class 2 |
| Basic static load, radial - C0r | 58100 N |
| Basic dynamic load, radial - Cr | 50800 N |
Show UNSPSC/ECL@SS
£ 57.68 excl. VAT
/ Each
£ 69.22 incl. VAT
- Delivery usually within ( 7 ) days