Tapered roller bearing Timken HM907643, Inner diameter: 50.8 mm


Tapered Roller Bearings

References
timken:HM907643
rubix:105A2744
manufacturer :100073223
ean:0053893705170
Tapered Roller Bearing -  HM907643-70016
brand logo
Technical specifications
Inner diameter50.8 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN HM907643-70016 TAPERED ROLLER BEARING CONE


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x104x35 mm
Logistic Weight840 g
Packaged dimensions (D x W x H)103,632x103,632x34,544 mm
Package weight844,1 g
Inner diameter50.8 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 115.36 excl. VAT
/ Each
£ 138.43 incl. VAT
  • Usually arrives within 14 working days