Timken Tapered Roller Bearing 67300
Outer diameter | 196.85 mm |
---|---|
Width | 85.725 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 85,725x196,85x196,85 mm |
---|---|
Logistic Weight | 3065 g |
Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
Package weight | 3064,9 g |
Outer diameter | 196.85 mm |
Width | 85.725 mm |
Bearing Clearance | CN |
Series | 67300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days