Tapered roller bearing SNR 30209A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing
See technical informationReferences
SNR:30209A
Rubix:204A6573
EAN:3413521658228



Product details : SNR 30209A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 20.75 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Delivery usually within ( 3 ) days
