Tapered Roller Bearing Flanged Cup
Outer diameter | 79.375 mm |
---|---|
Width | 13.495 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 13,495x84,038x84,038 mm |
---|---|
Logistic Weight | 144 g |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
Package weight | 144,2 g |
Outer diameter | 79.375 mm |
Width | 13.495 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days