Tapered roller bearing SKF 32313 B/U4CL7CVQ267, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Single Row Tapered Roller Bearing
See technical informationReferences
Superseded Ref:32313 BJ2/QU4CL7CVQ267
SKF:32313 B/U4CL7CVQ267
Rubix:263A3147
EAN:7316577985965

Product details : SKF 32313 B/U4CL7CVQ267 TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Series | 323b |
| Material | bearing steel |
| Reference speed | 3200 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 345000 N |
| Basic dynamic load, radial - Cr | 246000 N |
Show UNSPSC/ECL@SS
£ 337.10 excl. VAT
/ Each
£ 404.52 incl. VAT
- Usually arrives within 14 working days
