Tapered roller bearing Timken 64450-90035, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.075 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:64450-90035
Rubix:397A5560
Manufacturer :100156816
EAN:0053893353418
brand logo

Technical specifications

Inner diameter114.3 mm
Outer diameter177.8 mm
Width92.075 mm
See all Specifications

Product details : TIMKEN 64450-90035 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)92,075x177,8x177,8 mm
Logistic Weight7465 g
Packaged dimensions (D x W x H)107,95x184,15x184,15 mm
Package weight7465,2 g
Inner diameter114.3 mm
Outer diameter177.8 mm
Width92.075 mm
Bearing Clearancecn
£ 983.02 excl. VAT
/ Each
£ 1,179.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories